This product requires certification to purchase.

4 x 12 in. Transition Coupling with Stainless Steel Hardware

Ford Meter Box

4 x 12 in. Transition Coupling with Stainless Steel Hardware

  • Fast #
  • Part #FFC2W4L12X
  • Item #2229942
  • Manufacturer Part #FC2W-4-L12-X
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 12 in. Transition Coupling with Stainless Steel Hardware

  • Fast #
  • Part #FFC2W4L12X
  • Item #2229942
  • Manufacturer Part #FC2W-4-L12-X
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
12 in
Fitting Sizes
4 in x 12 in
Length
12 in
Pressure Class
350#
Pressure - Maximum
250 psi
Range (in)
3.96 in - 5.60 in
Characteristics & Features
Fitting Type
Reducing
Material
Ductile Iron, Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM A-193, ASTM A-194, ASTM A-536, ASTM D-2000
AWWA
AWWA C-111, AWWA C-213
FM Approved
No
UL Listed
Yes