This product requires certification to purchase.

4 x 15 in. Cast Iron Black Electrocoated Meter Box Cover

Ford Meter Box

4 x 15 in. Cast Iron Black Electrocoated Meter Box Cover

  • Fast #
  • Part #FORA1
  • Item #2446055
  • Manufacturer Part #A1
5 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 15 in. Cast Iron Black Electrocoated Meter Box Cover

  • Fast #
  • Part #FORA1
  • Item #2446055
  • Manufacturer Part #A1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Available with precast hole for electronic meter reading module. Add "-T" to catalog number
  • Standard pentagon bolt furnished with locking lids. Larger size is available. Add "-LB" to catalog number
  • Frame and lid are cast iron per ASTM A48, class 25
  • Finish is black E-coating
  • Requires Certification
Dimensions & Measurements
Diameter
17-1/4 in
Height
4 in
Weight
26 lb
Characteristics & Features
Coating
Black Electrocoated
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Product Type
Meter Box Lid