4 x 2 in. IPS Brass Saddle
4 x 2 in. IPS Brass Saddle
Frequently Purchased Together
Product Details
- The lower casting is tapped to accept the bolt so that nuts are not required
- PVC pipe may expand under high pressure causing damage to over-tightened saddles
- The upper and lower castings are permanently hinged together with a silicon bronze pin and the silicon bronze bolt has a retainer on it to prevent loss during shipment and installation
- AWWA C-900 PVC pipe
- Ford’s convenient marking system quickly and easily identifies the type of thread in the boss
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Brass
- Range (in):
- 4.8 in
- Tap Size:
- 2 in
- UL Listed:
- Yes