This product requires certification to purchase.

4 x 2 in. CC Bronze Double Strap Saddle

Ford Meter Box

4 x 2 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #F202B540CC7
  • Item #671147
  • Manufacturer Part #202B-540-CC7
5 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 2 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #F202B540CC7
  • Item #671147
  • Manufacturer Part #202B-540-CC7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Tap Size
2 in
Characteristics & Features
Material
Bronze, Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes