4 x 2 in. IP Brass Saddle
4 x 2 in. IP Brass Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All brass conforms to AWWA Standard C800 (ASTM B62 and/or ASTM B584, UNS NO C83600 - 85-5-5-5)
- Style A Saddle body and strap permanently held together with silicon bronze pin
- Bolt is 5/16" slotted hex head silicon bronze for saddles sized 1-1/2" thru 8"(except S71-307)
- A three-piece design with 1/2" silicon bronze bolts (3/4" hex head) is used for S70 Saddles sized 10" and 12"
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Brass, Rubber, Silicon Bronze
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 2
- UL Listed:
- Yes