4 x 2 in. IP Double Band Brass Saddle

You last purchased this on
 
Ford Meter Box

4 x 2 in. IP Double Band Brass Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

4 x 2 in. IP Double Band Brass Saddle

  • Fast #
  • Part #F202BS480IP7
  • Item #887266
  • Manufacturer Part #202BS-480-IP7
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This combination of brass and stainless provides the perfect answer for strength and flexibility
  • One side of the saddle body has closed bolt lugs for easy installation
  • The 202BS style service saddles incorporate stainless steel bands in place of the standard silicon bronze straps
  • Ductile iron, asbestos-cement and AWWA C-900 PVC pipe
  • Requires Certification

Specifications

ASTM:
ASTM D-2000, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
4 in
Fitting Type:
Saddle
Material:
Brass, Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
4.8 in
Tap Size:
2 in
UL Listed:
Yes