This product requires certification to purchase.

4 x 3/4 in. CC Plastic Saddle

Ford Meter Box

4 x 3/4 in. CC Plastic Saddle

  • Fast #
  • Part #FFC101480CC3
  • Item #2426452
  • Manufacturer Part #FC101-480-CC3
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 3/4 in. CC Plastic Saddle

  • Fast #
  • Part #FFC101480CC3
  • Item #2426452
  • Manufacturer Part #FC101-480-CC3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Range (in)
4.26 in - 4.80 in
Tap Size
3/4 in
Characteristics & Features
Material
Ductile Iron, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov