This product requires certification to purchase.

5/8 x 3/4 in. Meter Brass Reducing Resetter

Ford Meter Box

40 Series 5/8 x 3/4 in. Meter Brass Reducing Resetter

  • Fast #
  • Part #FVBHH427WNL
  • Item #4408893
  • Manufacturer Part #VBHH42-7W-NL
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

40 Series 5/8 x 3/4 in. Meter Brass Reducing Resetter

  • Fast #
  • Part #FVBHH427WNL
  • Item #4408893
  • Manufacturer Part #VBHH42-7W-NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Height
7 in
Characteristics & Features
Collection
40 Series
Fitting Type
Reducing, Meter Resetter
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-700, AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No