This product requires certification to purchase.

5/8 in. Meter Threaded Brass Expansion Connection

Ford Meter Box

5/8 in. Meter Threaded Brass Expansion Connection

  • Fast #
  • Part #FEC1NL
  • Item #3284361
  • Manufacturer Part #EC-1-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 in. Meter Threaded Brass Expansion Connection

  • Fast #
  • Part #FEC1NL
  • Item #3284361
  • Manufacturer Part #EC-1-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Expansion connection attaches to the meter, together, they are installed as an expandable unit
  • Meter and expansion connection unit can be installed or removed with one hand, without a wrench
  • Enhanced security when the expansion connection is removed along with the meter
  • Thimble nose piece does not rotate after contact with the rubber yoke end gasket
  • Rubber expansion connection gasket
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Meter Threaded
End Connection 2:
Meter Threaded
End Connections:
Meter Threaded
Fitting Size 1:
5/8
Fitting Size 2:
5/8
Fitting Sizes:
5/8 in
Fitting Type:
Straight, Expansion Connection
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov