This product requires certification to purchase.

5/8 x 1 in. Flared 90 Degree Bend

Ford Meter Box

5/8 x 1 in. Flared 90 Degree Bend

  • Fast #
  • Part #FL9214DNL
  • Item #4567531
  • Manufacturer Part #L92-14D-NL
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 1 in. Flared 90 Degree Bend

  • Fast #
  • Part #FL9214DNL
  • Item #4567531
  • Manufacturer Part #L92-14D-NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
5/8 in
Fitting Size 2
1 in
Fitting Sizes
5/8 in x 1 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes