This product requires certification to purchase.

5/8 x 3/4 in. Female Threaded x CTS Pack Joint Coupling

Ford Meter Box

5/8 x 3/4 in. Female Threaded x CTS Pack Joint Coupling

  • Fast #
  • Part #FLA10423NL
  • Item #4408899
  • Manufacturer Part #LA104-23-NL
3.9 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. Female Threaded x CTS Pack Joint Coupling

  • Fast #
  • Part #FLA10423NL
  • Item #4408899
  • Manufacturer Part #LA104-23-NL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Pack Joint
End Connections
Threaded x Pack Joint
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes