This product requires certification to purchase.

5/8 x 3/4 in. Meter Cast Iron Water Service Yoke in Black E-Coating

Ford Meter Box

5/8 x 3/4 in. Meter Cast Iron Water Service Yoke in Black E-Coating

  • Fast #
  • Part #FY502
  • Item #67933
  • Manufacturer Part #Y502
4.9 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. Meter Cast Iron Water Service Yoke in Black E-Coating

  • Fast #
  • Part #FY502
  • Item #67933
  • Manufacturer Part #Y502
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Yokes for use with removable brass end pieces
  • Cradle positions the meter in line with end connections for one hand installation
  • Black epoxy coating
  • Requires Certification
Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Height
3-31/32 in
Length
10-15/16 in
Characteristics & Features
Coating
Black, E-Coating
Color Finish Name
Grey
Fitting Type
Reducing
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov