This product requires certification to purchase.

5/8 x 3/4 in. Meter Resetter with Angle Ball Valve and Angle Cartridge Dual Check Valve

Ford Meter Box

5/8 x 3/4 in. Meter Resetter with Angle Ball Valve and Angle Cartridge Dual Check Valve

  • Fast #
  • Part #FVBHC429WNL
  • Item #4567785
  • Manufacturer Part #VBHC42-9W-NL
3.9 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. Meter Resetter with Angle Ball Valve and Angle Cartridge Dual Check Valve

  • Fast #
  • Part #FVBHC429WNL
  • Item #4567785
  • Manufacturer Part #VBHC42-9W-NL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Saddle nuts hold the meter in place for tightening
  • Tie bar is standard for 21 in and taller copper setter heights
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Threaded
End Connection 2
Meter Threaded
End Connections
Meter Threaded
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Size 3
5/8 in
Fitting Size 4
5/8 in
Fitting Sizes
5/8 in x 3/4 in x 5/8 in x 5/8 in
Height
9 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-700, AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No