This product requires certification to purchase.

5/8 x 3/4 in. Meter x Flared Brass Angle Cartridge Dual Check Valve

Ford Meter Box

5/8 x 3/4 in. Meter x Flared Brass Angle Cartridge Dual Check Valve

  • Fast #
  • Part #FHHCA92323NL
  • Item #4408994
  • Manufacturer Part #HHCA92-323-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. Meter x Flared Brass Angle Cartridge Dual Check Valve

  • Fast #
  • Part #FHHCA92323NL
  • Item #4408994
  • Manufacturer Part #HHCA92-323-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • In-line accessible for quick inspection and replacement of internal working parts without removing the valve from the service line
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Yoke
End Connection 2
Flare
End Connections
Meter Yoke x Flare
Pressure - Maximum
175 psi
Valve Size
3/4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Brass
Valve Type
Angle Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASSE Standards
ASSE 1024
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes