This product requires certification to purchase.

5/8 x 3/4 in. MIPS x Male Meter Threaded Reducing Regulator Adapter

Ford Meter Box

5/8 x 3/4 in. MIPS x Male Meter Threaded Reducing Regulator Adapter

  • Fast #
  • Part #FRA2NL
  • Item #4409126
  • Manufacturer Part #RA-2-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. MIPS x Male Meter Threaded Reducing Regulator Adapter

  • Fast #
  • Part #FRA2NL
  • Item #4409126
  • Manufacturer Part #RA-2-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
Male Meter Threaded
End Connections
MIPS x Male Meter Threaded
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Length
2-1/16 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-700, AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Adapter