This product requires certification to purchase.

5/8 x 3/4 in. Pack Joint x CTS 90 Degree Bend

Ford Meter Box

5/8 x 3/4 in. Pack Joint x CTS 90 Degree Bend

  • Fast #
  • Part #FL9413TDGNL
  • Item #4567884
  • Manufacturer Part #L94-13TD-G-NL
3.9 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. Pack Joint x CTS 90 Degree Bend

  • Fast #
  • Part #FL9413TDGNL
  • Item #4567884
  • Manufacturer Part #L94-13TD-G-NL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Yoke
End Connection 2
Pack Joint
End Connections
Meter Yoke x Pack Joint
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes