This product requires certification to purchase.

5/8 x 3/4 in. Swivel Nut x Pack Joint Brass Reducing Meter Coupling

Ford Meter Box

5/8 x 3/4 in. Swivel Nut x Pack Joint Brass Reducing Meter Coupling

  • Fast #
  • Part #FC3423NL
  • Item #3653688
  • Manufacturer Part #C34-23-NL
3.6 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. Swivel Nut x Pack Joint Brass Reducing Meter Coupling

  • Fast #
  • Part #FC3423NL
  • Item #3653688
  • Manufacturer Part #C34-23-NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Body design provides wrench lugs to facilitate installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C700, AWWA C800
End Connection 1:
Meter Swivel Nut
End Connection 2:
Pack Joint
End Connections:
Meter Swivel Nut x Pack Joint
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/16 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes