This product requires certification to purchase.

5/8 x 5/8 x 3/4 in. Adapter

Ford Meter Box

5/8 x 5/8 x 3/4 in. Adapter

  • Fast #
  • Part #FA12S
  • Item #888536
  • Manufacturer Part #A12S
5 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 5/8 x 3/4 in. Adapter

  • Fast #
  • Part #FA12S
  • Item #888536
  • Manufacturer Part #A12S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in x 5/8 in x 3/4 in
Length
3/8 in
Characteristics & Features
Fitting Type
Reducing
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-700, AWWA C-800
NSF Certified
No
Product Type
Adapter