This product requires certification to purchase.

1-1/2 x 2-7/16 in. Stainless Steel Insert

Ford Meter Box

50 Series 1-1/2 x 2-7/16 in. Stainless Steel Insert

  • Fast #
  • Part #FINSERT54Q
  • Item #1877413
  • Manufacturer Part #INSERT-54-Q
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

50 Series 1-1/2 x 2-7/16 in. Stainless Steel Insert

  • Fast #
  • Part #FINSERT54Q
  • Item #1877413
  • Manufacturer Part #INSERT-54-Q
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
  • Insert stiffeners conform to the AWWA standard C901 for polyethylene (PE) pressure pipe and tubing
  • Insert stiffeners are solid 304 tubular stainless steel (ASTM 240-92B)
  • Dimpled and flanged to retain placement within the service line
  • Key lock construction with a minimum of two key locks to maintain solid structural integrity
  • Manufactured in the United States of America
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Length
2-7/16 in
Characteristics & Features
Collection
50 Series
Fitting Type
Insert
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM A-240-92B
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic