2 x 2-15/16 in. CTS DR 9 304 Stainless Steel Insert

You last purchased this on
 
Ford Meter Box

50 Series 2 x 2-15/16 in. CTS DR 9 304 Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

50 Series 2 x 2-15/16 in. CTS DR 9 304 Stainless Steel Insert

  • Fast #
  • Part #FINSERT55
  • Item #89463
  • Manufacturer Part #INSERT-55
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Dimpled and flanged to retain placement within the service line
  • Key lock construction with a minimum of two key locks to maintain solid structural integrity
  • For polyethylene pressure pipe or tubing
  • Requires Certification

Specifications

ASTM:
ASTM 240-92B
AWWA:
AWWA C-901
Application:
Polyethylene Tubing
Clean Bagged:
No
Collection:
50 Series
Diameter - Outside:
1-13/20 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
2 in
IAPMO Listed -:
No
Length:
2-15/16 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Schedule Class:
DR 9
UL Listed:
Yes