This product requires certification to purchase.

5/8 x 3/4 in. Flared Copper Coupling

Ford Meter Box

5/8 x 3/4 in. Flared Copper Coupling

  • Fast #
  • Part #FC2223NL
  • Item #4409138
  • Manufacturer Part #C22-23-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. Flared Copper Coupling

  • Fast #
  • Part #FC2223NL
  • Item #4409138
  • Manufacturer Part #C22-23-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Characteristics & Features
Fitting Type
Coupling
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B-62, ASTM B-584
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes