This product requires certification to purchase.

5/8 x 3/4 in. Meter Setter

Ford Meter Box

5/8 x 3/4 in. Meter Setter

  • Fast #
  • Part #FVBH427WNL
  • Item #4409573
  • Manufacturer Part #VBH42-7W-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. Meter Setter

  • Fast #
  • Part #FVBH427WNL
  • Item #4409573
  • Manufacturer Part #VBH42-7W-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8
Fitting Size 2:
3/4
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Height:
7
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov