This product requires certification to purchase.

6 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

Ford Meter Box

6 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

  • Fast #
  • Part #FFS313690IP6
  • Item #7857352
  • Manufacturer Part #FS313-690-IP6
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

6 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

  • Fast #
  • Part #FFS313690IP6
  • Item #7857352
  • Manufacturer Part #FS313-690-IP6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
6 in
Pressure - Maximum
250 psi
Range (in)
6.63 in - 6.90 in
Tap Size
1-1/2 in
Width
7-1/2 in
Characteristics & Features
Material
Rubber, Stainless Steel
Material Type
304, Buna-N
Warranty & Product Information
ANSI
ANSI 61
NSF Certified
Yes