This product requires certification to purchase.

6 in. IP Brass Double Strap Saddle with EPDM Gasket

Ford Meter Box

6 in. IP Brass Double Strap Saddle with EPDM Gasket

  • Fast #
  • Part #F202BSD690IP7
  • Item #5119750
  • Manufacturer Part #202BSD-690-IP7
4.5 out of 5 Customer Rating
Brand image
Ford Meter Box

6 in. IP Brass Double Strap Saddle with EPDM Gasket

  • Fast #
  • Part #F202BSD690IP7
  • Item #5119750
  • Manufacturer Part #202BSD-690-IP7
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
6 in
Range (in)
6.90 in - 7.50 in
Tap Size
2 in
Characteristics & Features
Material
Brass, Rubber, Stainless Steel
Material Type
304, DZR, EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
No
UL Listed
No