This product requires certification to purchase.

6 in. Mechanical Joint Iron Pipe Threaded Tap-on-Pipe Sleeve

Ford Meter Box

6 in. Mechanical Joint Iron Pipe Threaded Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFAST7006A
  • Item #668814
  • Manufacturer Part #FAST-700-6A
3.2 out of 5 Customer Rating
Brand image
Ford Meter Box

6 in. Mechanical Joint Iron Pipe Threaded Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFAST7006A
  • Item #668814
  • Manufacturer Part #FAST-700-6A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
6 in
Range (in)
6.60 in - 7.00 in
Tap Size
6 in
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM D-2000