This product requires certification to purchase.

6 in. UNC Threaded 304L Stainless Steel Tapping Sleeve

Ford Meter Box

6 in. UNC Threaded 304L Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST7006MJ
  • Item #3282288
  • Manufacturer Part #FAST-700-6-MJ
4 out of 5 Customer Rating
Brand image
Ford Meter Box

6 in. UNC Threaded 304L Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST7006MJ
  • Item #3282288
  • Manufacturer Part #FAST-700-6-MJ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
UNC
End Connections
UNC
Fits Pipe Size
7 in
Pressure - Maximum
250 psi
Range (in)
6.60 in - 7.00 in
Tap Size
6 in
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-2000, ASTM A-36, ASTM A-240
AWWA
AWWA C-228, AWWA C-207
MSS
MSS SP-60
NSF
NSF 61
NSF Certified
Yes