Ford Meter Box
6 x 1-1/2 in. IP Iron and Stainless Steel Double Strap Epoxy Saddle
Part #FFCD202690IP6I | Item #5083827 | Manufacturer Part #FCD202-690-IP6-I
$120.30
EACH
Tap Size:
Product Details
Documents
Specifications
AWWA Specifications: AWWA C-900
Coating: Epoxy
End Connection 1: IP
End Connections: IP
Fits Pipe Size: 6 in
Material: [Iron, Stainless Steel]
NSF Certified: No
Range in : 6.63 in - 6.90 in
Tap Size: 1-1/2 in