6 x 1 in. CC Ductile Iron AC Double Saddle

Part #FFC202760CC4  |  Item #301262  |  Manufacturer Part #FC202-760-CC4

$127.65 EACH

Tap Size:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Coating: Epoxy

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 6.84 in - 7.60 in

Tap Size: 1 in