This product requires certification to purchase.

6 x 1 in. CC Stainless Steel Double Strap Epoxy Saddle

Ford Meter Box

6 x 1 in. CC Stainless Steel Double Strap Epoxy Saddle

  • Fast #
  • Part #FFCD202690CC4I
  • Item #3653435
  • Manufacturer Part #FCD202-690-CC4-I
5 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 1 in. CC Stainless Steel Double Strap Epoxy Saddle

  • Fast #
  • Part #FFCD202690CC4I
  • Item #3653435
  • Manufacturer Part #FCD202-690-CC4-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-900
Coating:
Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Iron, Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
6.63 in - 6.90 in
Tap Size:
1