This product requires certification to purchase.

6 x 1 in. IP Double Strap Saddle

Ford Meter Box

6 x 1 in. IP Double Strap Saddle

  • Fast #
  • Part #FFC202760IP4I
  • Item #4727018
  • Manufacturer Part #FC202-760-IP4-I
5 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 1 in. IP Double Strap Saddle

  • Fast #
  • Part #FFC202760IP4I
  • Item #4727018
  • Manufacturer Part #FC202-760-IP4-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
6 in
Range (in)
6.84 in - 7.60 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Plastic, Rubber, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes