This product requires certification to purchase.

6 x 1 in. CC Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

Ford Meter Box

6 x 1 in. CC Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

  • Fast #
  • Part #FFC101690CC4
  • Item #885713
  • Manufacturer Part #FC101-690-CC4
5 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 1 in. CC Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

  • Fast #
  • Part #FFC101690CC4
  • Item #885713
  • Manufacturer Part #FC101-690-CC4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • One side of the saddle has closed lugs to allow pre-assembly of the saddle straps to facilitate installation
  • The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
  • Heavy hex nuts - nuts are coated to prevent galling
  • AWWA C-900 PVC pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Range (in)
6.9 in
Tap Size
1 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Fitting Type
Saddle
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes