This product requires certification to purchase.

6 x 1 in. CC Stainless Steel Strap Saddle

Ford Meter Box

6 x 1 in. CC Stainless Steel Strap Saddle

  • Fast #
  • Part #FFS313690CC4
  • Item #4459516
  • Manufacturer Part #FS313-690-CC4
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 1 in. CC Stainless Steel Strap Saddle

  • Fast #
  • Part #FFS313690CC4
  • Item #4459516
  • Manufacturer Part #FS313-690-CC4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Pressure - Maximum
250 psi
Range (in)
6.63 in - 6.90 in
Tap Size
1 in
Characteristics & Features
Fitting Type
Saddle
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
NSF Certified
Yes