This product requires certification to purchase.

6 x 1 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

Ford Meter Box

6 x 1 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

  • Fast #
  • Part #FFC101690IP4
  • Item #891980
  • Manufacturer Part #FC101-690-IP4
5 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 1 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

  • Fast #
  • Part #FFC101690IP4
  • Item #891980
  • Manufacturer Part #FC101-690-IP4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
6 in
Range (in)
6.63 in - 6.90 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Stainless Steel, Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-900