This product requires certification to purchase.

6 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

Ford Meter Box

6 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC202690IP7I
  • Item #4727047
  • Manufacturer Part #FC202-690-IP7-I
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC202690IP7I
  • Item #4727047
  • Manufacturer Part #FC202-690-IP7-I
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
6 in
Pressure Class
350#
Range (in)
6.63 in - 6.9 in
Tap Size
2 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Fitting Type
Saddle
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes