This product requires certification to purchase.

6 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

Ford Meter Box

6 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC202760IP7
  • Item #98124
  • Manufacturer Part #FC202-760-IP7
3.5 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC202760IP7
  • Item #98124
  • Manufacturer Part #FC202-760-IP7
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • One side of the saddle has closed lugs to allow pre-assembly of the saddle straps to facilitate installation
  • The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
  • Heavy hex nuts - nuts are coated to prevent galling
  • Ductile iron and asbestos-cement pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Fusion Bonded Epoxy
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
6.84 in - 7.6 in
Tap Size:
2
UL Listed:
Yes