This product requires certification to purchase.

6 x 2 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle

Ford Meter Box

6 x 2 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle

  • Fast #
  • Part #FFC202690IP7
  • Item #400848
  • Manufacturer Part #FC202-690-IP7
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 2 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle

  • Fast #
  • Part #FFC202690IP7
  • Item #400848
  • Manufacturer Part #FC202-690-IP7
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
6 in
Range (in)
6.63 in - 6.90 in
Tap Size
2 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-900
NSF Certified
Yes