This product requires certification to purchase.

6 x 3/4 in. CC Brass Saddle

Ford Meter Box

6 x 3/4 in. CC Brass Saddle

  • Fast #
  • Part #FS90603
  • Item #83081
  • Manufacturer Part #S90-603
5 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 3/4 in. CC Brass Saddle

  • Fast #
  • Part #FS90603
  • Item #83081
  • Manufacturer Part #S90-603
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The upper and lower castings are permanently hinged together with a silicon bronze pin and the silicon bronze bolt has a retainer on it to prevent loss during shipment and installation
  • The lower casting is tapped to accept the bolt so that nuts are not required
  • PVC pipe may expand under high pressure causing damage to over-tightened saddles
  • Ford’s convenient marking system quickly and easily identifies the type of thread in the boss
  • Body and strap are permanently joined together with a silicon bronze pin
  • AWWA C-900 PVC pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Pressure Class
150#
Tap Size
3/4 in
Characteristics & Features
Fitting Type
Saddle
Material
Brass, Rubber, Silicon Bronze
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes