This product requires certification to purchase.

6 x 3/4 in. CC Bronze Single Strap Saddle

Ford Meter Box

6 x 3/4 in. CC Bronze Single Strap Saddle

  • Fast #
  • Part #F101B750CC3
  • Item #502039
  • Manufacturer Part #101B-750-CC3
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 3/4 in. CC Bronze Single Strap Saddle

  • Fast #
  • Part #F101B750CC3
  • Item #502039
  • Manufacturer Part #101B-750-CC3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Tap Size
3/4 in
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800