This product requires certification to purchase.

6 x 3/4 in. CC Stainless Steel Double Strap Saddle

Ford Meter Box

6 x 3/4 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #FFC202690CC3I
  • Item #3652191
  • Manufacturer Part #FC202-690-CC3-I
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 3/4 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #FFC202690CC3I
  • Item #3652191
  • Manufacturer Part #FC202-690-CC3-I
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Range (in)
6.63 in - 6.90 in
Tap Size
3/4 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Plastic, Rubber, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes