This product requires certification to purchase.

6 x 3/4 in. CC Stainless Steel Single Band Saddle

Ford Meter Box

6 x 3/4 in. CC Stainless Steel Single Band Saddle

  • Fast #
  • Part #FFS313690CC3U100
  • Item #8205702
  • Manufacturer Part #FS313-690-CC3-U100
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 3/4 in. CC Stainless Steel Single Band Saddle

  • Fast #
  • Part #FFS313690CC3U100
  • Item #8205702
  • Manufacturer Part #FS313-690-CC3-U100
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All components are made of type 304 stainless steel
  • All welds are fully passivated for corrosion resistance
  • Approved for use on HDPE. If Belleville washers are required, use the prefix FSP313
  • Saddles 4" and larger have coined body for gasket retention
  • NBR (Buna-N) rubber pad gasket per ASTM D2000 with raised compression seal
  • Rated for working pressure equal to the lesser of pipe pressure rating or 250 psi
  • Certified to ANSI/NSF 61
  • 100% manufactured in the United States of America
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Pressure Class
250#
Range (in)
6.63 in - 6.90 in
Tap Size
3/4 in
Characteristics & Features
Fitting Type
Saddle, Single Band
Material
Rubber, Stainless Steel
Material Type
304, Buna-N
Warranty & Product Information
ANSI
ANSI 61
NSF Certified
Yes
Origin
Domestic