This product requires certification to purchase.

6 x 3/4 in. IPS Brass Saddle

Ford Meter Box

6 x 3/4 in. IPS Brass Saddle

  • Fast #
  • Part #FS91603
  • Item #500752
  • Manufacturer Part #S91-603
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 3/4 in. IPS Brass Saddle

  • Fast #
  • Part #FS91603
  • Item #500752
  • Manufacturer Part #S91-603
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
6 in
Pressure Class
150#
Tap Size
3/4 in
Characteristics & Features
Fitting Type
Saddle
Material
Brass, Rubber, Silicon Bronze
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes