This product requires certification to purchase.

7 in. Brass Meter Resetter with Angle Key Valve and Meter Nut

Ford Meter Box

7 in. Brass Meter Resetter with Angle Key Valve and Meter Nut

  • Fast #
  • Part #FV417WNL
  • Item #4409564
  • Manufacturer Part #V41-7W-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

7 in. Brass Meter Resetter with Angle Key Valve and Meter Nut

  • Fast #
  • Part #FV417WNL
  • Item #4409564
  • Manufacturer Part #V41-7W-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in x 5/8 in
Height
7 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-700, AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No