This product requires certification to purchase.

1-1/2 in. D P Swivel Brass Straight Meter Setter

Ford Meter Box

70 Series 1-1/2 in. D P Swivel Brass Straight Meter Setter

  • Fast #
  • Part #FVV76181166NL
  • Item #4409781
  • Manufacturer Part #VV76-18-11-66-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

70 Series 1-1/2 in. D P Swivel Brass Straight Meter Setter

  • Fast #
  • Part #FVV76181166NL
  • Item #4409781
  • Manufacturer Part #VV76-18-11-66-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA Standard C800
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584)
  • Constructed with type K copper and conforms to ASTM B75 or B88, UNS C12200
  • All Ford® setters are assembled with lead-free solder
  • Bracing eyes are standard
  • Meter support brackets are standard
  • Padlock wing is standard on all angle meter ball valves or key valves
  • Drop-in rubber gaskets are included with all meter flanges
  • Optional high bypass - Add "HB" following the height. Example: VBB77-12HB-11-77-NL
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
18 in
Characteristics & Features
Collection
70 Series
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global