This product requires certification to purchase.

12 x 5/8 x 3/4 in. CTS Brass Coppersetter

Ford Meter Box

70 Series 12 x 5/8 x 3/4 in. CTS Brass Coppersetter

  • Fast #
  • Part #FVBHC7212W4433GNL
  • Item #4470738
  • Manufacturer Part #VBHC72-12W-44-33-G-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

70 Series 12 x 5/8 x 3/4 in. CTS Brass Coppersetter

  • Fast #
  • Part #FVBHC7212W4433GNL
  • Item #4470738
  • Manufacturer Part #VBHC72-12W-44-33-G-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Saddle nuts hold the meter in place for tightening
  • Tie bar is standard for 21 in and taller copper setter heights
  • Bracing eye is standard on all 70 series copper setters
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Grip Joint
End Connection 2
Grip Joint
End Connections
Grip Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
5/8 in
Fitting Size 4
5/8 in
Fitting Sizes
3/4 in x 3/4 in x 5/8 in x 5/8 in
Height
12 in
Characteristics & Features
Collection
70 Series
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No