2 in. D P Swivel Brass Water Service Meter Setter
70 Series 2 in. D P Swivel Brass Water Service Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Saddle Nuts hold the meter in place for tightening
- Bracing eye is standard on all 70 Series Coppersetters
- Copper conforms to ASTM B-75, UNS C12200
- 13/16 in Copper Risers provide more flow capacity
- Lead-Free
- Double Purpose Union Swivels will accommodate male iron pipe threads or flare copper
- Tie Bar is standard for 21 in and taller Coppersetter heights
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-584 UNS C83600 85-5-5-5, ASTM B-62, ASTM B-75
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- Collection:
- 70 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 5/8 in
- Fitting Size 4:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 5/8 in x 5/8 in
- Fitting Type:
- Straight
- Height:
- 9 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Type:
- Setter
- Waterworks Application:
- Water