This product requires certification to purchase.

8 in. Ultra Flex Coupling

Ford Meter Box

8 in. Ultra Flex Coupling

  • Fast #
  • Part #FFC2W8
  • Item #1811887
  • Manufacturer Part #FC2W-8
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

8 in. Ultra Flex Coupling

  • Fast #
  • Part #FFC2W8
  • Item #1811887
  • Manufacturer Part #FC2W-8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Straight
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM D-2000, ASTM A-242, ASTM A-536
AWWA
AWWA C-111, AWWA C-213