This product requires certification to purchase.

8 in. Brass Meter Resetter with Angle Key Valve and Meter Nut

Ford Meter Box

8 in. Brass Meter Resetter with Angle Key Valve and Meter Nut

  • Fast #
  • Part #FV438WNL
  • Item #4409768
  • Manufacturer Part #V43-8W-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

8 in. Brass Meter Resetter with Angle Key Valve and Meter Nut

  • Fast #
  • Part #FV438WNL
  • Item #4409768
  • Manufacturer Part #V43-8W-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
8 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-700, AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No