This product requires certification to purchase.

8 in. IPT Stainless Steel Tap-on-Pipe Sleeve

Ford Meter Box

8 in. IPT Stainless Steel Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFAST9058A
  • Item #668818
  • Manufacturer Part #FAST-905-8A
4.6 out of 5 Customer Rating
Brand image
Ford Meter Box

8 in. IPT Stainless Steel Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFAST9058A
  • Item #668818
  • Manufacturer Part #FAST-905-8A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
8 in
Pressure - Maximum
250 psi
Range (in)
8.63 in - 9.05 in
Tap Size
8 in
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 150
ASTM
ASTM D-2000, ASTM A-36, ASTM A-240
AWWA
AWWA C-228, AWWA C-207
MSS
MSS SP-60
NSF
NSF 61
NSF Certified
Yes