This product requires certification to purchase.

8 x 1 in. Epoxy Iron Double Strap Saddle

Ford Meter Box

8 x 1 in. Epoxy Iron Double Strap Saddle

  • Fast #
  • Part #FFCD202905IP4
  • Item #3653437
  • Manufacturer Part #FCD202-905-IP4
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

8 x 1 in. Epoxy Iron Double Strap Saddle

  • Fast #
  • Part #FFCD202905IP4
  • Item #3653437
  • Manufacturer Part #FCD202-905-IP4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
8 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Cast Iron, Plastic, Rubber
Material Type
PVC, EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
No