This product requires certification to purchase.

8 x 1 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle

Ford Meter Box

8 x 1 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle

  • Fast #
  • Part #FFC202905IP4
  • Item #400851
  • Manufacturer Part #FC202-905-IP4
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

8 x 1 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle

  • Fast #
  • Part #FFC202905IP4
  • Item #400851
  • Manufacturer Part #FC202-905-IP4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • One side of the saddle has closed lugs to allow pre-assembly of the saddle straps to facilitate installation
  • The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
  • Heavy hex nuts - nuts are coated to prevent galling
  • Ductile iron and asbestos-cement pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
8 in
Pressure - Maximum
350 psi
Range (in)
8.63 in - 9.05 in
Tap Size
1 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Fitting Type
Saddle
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes